References
SNR:SESFL207N
Rubix:205A8033
Manufacturer :SESFL.207.N
EAN:3413529516568




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR SESFL207N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing witheccentric locking collar,single lip seal, food grease
Oval flange bearing unit, re-greasable, NIRO insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | stainless steel |
| Height | 90 mm |
| Length | 156 mm |
| Series | sesfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Outer diameter | 72 mm |
| Weight | 1.24 kg |
Show UNSPSC/ECL@SS
£ 121.11 excl. VAT
/ Each
£ 145.33 incl. VAT
- Delivery usually within ( 3 ) days