Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 90 mm |
Fixation centre-to-centre distance | 130 mm |
Logistics dimensions (L x W x H) | 43,4x163x35 mm |
---|---|
Logistic Weight | 641 g |
Inner diameter | 35 mm |
Width | 90 mm |
Fixation centre-to-centre distance | 130 mm |
Material | Steel |
Length | 163 mm |
Series | RCJTY..-TV-VA |
Basic static load, radial - C0r | 14600 N |
Basic dynamic load, radial - Cr | 24600 N |
Outer diameter | 163 mm |
Usually arrives within 14 working days