Bearing Unit
Inner diameter | 20 mm |
---|---|
Width | 37.26 mm |
Fixation centre-to-centre distance | 90 mm |
Logistic Weight | 500 g |
---|---|
Inner diameter | 20 mm |
Width | 37.26 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Cast Iron |
Height | 111.9 mm |
Length | 60.3 mm |
Series | SFT |
Total bearing width | 60.3 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 60.3 mm |
In stock: Next day delivery