SKF UCF 207/H BALL BEARING UNIT - ASIAN STANDARD

Ball Bearing Unit

See technical information

References

SKF:UCF 207/H
Rubix:237A4726
EAN:07316579751582
brand logo

Technical specifications

Inner diameter35 mm
Width46.1 mm
Fixation centre-to-centre distance92 mm
See all Specifications

Product details : SKF UCF 207/H BALL BEARING UNIT - ASIAN STANDARD


These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

- Resist high levels of contamination
- Designed for hightemperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective

Technical specifications


Attributes
Inner diameter35 mm
Width46.1 mm
Fixation centre-to-centre distance92 mm
Materialcast iron
Length118 mm
Total bearing width42.9 mm
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25500 N
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
  • Delivery usually within ( 3 ) days