References
SNR:UCFC209N
Rubix:205A9851
Manufacturer :UCFC.209.N
EAN:3413529521661




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 132 mm |
Product details : SNR UCFC209N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flanged bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides with set screws, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | gray cast iron |
| Length | 160 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.41 kg |
Show UNSPSC/ECL@SS
£ 43.31 excl. VAT
/ Each
£ 51.97 incl. VAT
- Usually arrives within 14 working days