SNR - Bearing Unit - UCFL.212-38
Inner diameter | 60.325 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 202 mm |
Inner diameter | 60.325 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 202 mm |
Series | UCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Weight | 3.81 kg |
Usually arrives within 14 working days