References
INA:GRA40-XL
Rubix:102A7142
Manufacturer :0008294120000
EAN:4012802792522


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 119 mm |
Documents
Product details : INA GRA40-XL FLANGED HOUSING UNIT
Housing units GRA, three/four-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 119 mm |
| Material | sheet steel |
| Height | 147.5 mm |
| Length | 147.5 mm |
| Series | gra..-xl |
| Total bearing width | 43.8 mm |
| Diameter of fixation holes | 13.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 58 mm |
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
- Usually arrives within 14 working days