References
SNR:UKFL309H
Rubix:206A2042
Manufacturer :UKFL.309H
EAN:3413529544523




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 38 mm |
| Fixation centre-to-centre distance | 177 mm |
Product details : SNR UKFL309H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to receive the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 38 mm |
| Fixation centre-to-centre distance | 177 mm |
| Material | grey cast iron |
| Height | 230 mm |
| Length | 125 mm |
| Series | ukfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Outer diameter | 100 mm |
| Weight | 3.28 kg |
Show UNSPSC/ECL@SS
£ 76.19 excl. VAT
/ Each
£ 91.43 incl. VAT
- Usually arrives within 14 working days