SNR EXFCE208 BEARING UNIT

SNR - Bearing Unit - EXFCE.208

See technical information
References
SNR:EXFCE208
Rubix:205A3073
Manufacturer :EXFCE.208
EAN:3413529529018
brand logo
Technical specifications
Inner diameter40 mm
Width42.8 mm
Fixation centre-to-centre distance120 mm
See all Specifications

Product details : SNR EXFCE208 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.

Technical specifications


Attributes
Inner diameter40 mm
Width42.8 mm
Fixation centre-to-centre distance120 mm
Materialgrey cast iron
Seriesexfce200
Number of holes4
Basic static load, radial - C0r18200 N
Basic dynamic load, radial - Cr29600 N
Outer diameter80 mm
Weight1.78 kg
Show UNSPSC/ECL@SS
£ 32.47 excl. VAT
/ Each
£ 38.96 incl. VAT
  • Delivery usually within ( 3 ) days