References
SKF:UCT 207/H
Rubix:420A5897
EAN:7316579751957

Product details : SKF UCT 207/H TAKE-UP CAST IRON UNIT
Cast iron tensioner bracket with ball bearing per unit, secured by set screws and an oversized inner ring, JIS
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening two set screws on the inner ring, which makes it easy to mount. Units with designation suffix /H feature a 120° angle of separation between the set screws that contributes to a higher stability and a better load balance.
Applications
Designed for applications with alternating rotation, quick and easy shaft mounting, ability to compensate for initial static misalignment, long service life, low noise and vibration levels
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 37 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 38.82 excl. VAT
/ Each
£ 46.58 incl. VAT
- Usually arrives within 14 working days
