SKF HOUSED BEARING TU 510 M


Housing for insert bearings

References
skf:TU 510 M
rubix:103A9691
manufacturer :28019
ean:7316571060743
brand logo
brand logo
Technical specifications
Inner diameter90 mm
See all Specifications

Product details : SKF HOUSED BEARING TU 510 M


Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.

Technical specifications


Attributes
Logistic Weight1739,1 g
Inner diameter90 mm
Width49 mm
Materialcast iron
Show UNSPSC/ECL@SS
£ 38.17 excl. VAT
/ Each
£ 45.80 incl. VAT
  • Usually arrives within 14 working days