Ball Bearing Unit
Inner diameter | 65 mm |
---|---|
Width | 50 mm |
Fixation centre-to-centre distance | 149 mm |
Inner diameter | 65 mm |
---|---|
Width | 50 mm |
Fixation centre-to-centre distance | 149 mm |
Material | bearing steel |
Total bearing width | 72.9 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Usually arrives within 14 working days