SNR - Bearing Unit - UCF.218-56
Inner diameter | 88.9 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 187 mm |
Inner diameter | 88.9 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 187 mm |
Series | ucf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Outer diameter | 160 mm |
Weight | 11.39 kg |
Usually arrives within 14 working days