NTN - Bearing Unit - UCFCX06-104D1
Inner diameter | 50 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 96.2 mm |
Logistics dimensions (L x W x H) | 180x170x70 mm |
---|---|
Logistic Weight | 3200 g |
Inner diameter | 50 mm |
Width | 55.6 mm |
Fixation centre-to-centre distance | 96.2 mm |
Height | 41 mm |
Length | 162 mm |
Series | UCFCX |
Total bearing width | 55.6 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Outer diameter | 100 mm |
Weight | 3.1 kg |
Usually arrives within 14 working days