References
INA:RATY20-XL
Rubix:102A7780
Manufacturer :0008634240000
EAN:4012802797213


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 71.5 mm |
Product details : INA RATY20-XL FLANGED HOUSING UNIT
Housing units RATY, two-bolt flanged housing units, sheet steel, grub screws in inner ring, P seals
Strengths
RATY comes with bearing AY-NPPB or GAY-NPPB.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | sheet steel |
| Sealing | two metal shields |
| Height | 8 mm |
| Length | 90.5 mm |
| Series | raty..-xl |
| Total bearing width | 20 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 90.5 mm |
| Weight | 0.23 kg |
| Mounting typ | two-bolt flanged housing unit |
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
- Usually arrives within 14 working days