Ball Bearing Unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 146 mm |
Shaft Height | 54 mm |
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 146 mm |
Shaft Height | 54 mm |
Material | Bearing steel |
Total bearing width | 49.2 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Width | 51 mm |
In stock: Next day delivery