Pillow Block Unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 76.2 mm |
Logistic Weight | 1800 g |
---|---|
Inner diameter | 30 mm |
Fixation centre-to-centre distance | 76.2 mm |
Material | Cast Iron |
Centre-centre of shaft | 42.9 mm |
Height | 83.9 mm |
Length | 96 mm |
Total bearing width | 38.1 mm |
Series | CNP |
Weight | 1.8 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Width | 40 mm |
Usually arrives within 14 working days