References
SNR:SESP204COE
Rubix:205A8075
Manufacturer :SESP.204.COE
EAN:3413529549047




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Product details : SNR SESP204COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
NIRO pedestal bearing unit with 2 elongated holes for fastening, relubricatable, NIRO insert with one-sided extended inner ring and eccentric ring fastening on the shaft, two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | stainless steel (cast housing) with stainless steel insert bearing |
| Total bearing width | 62.9 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | base-mounted (pedestal), 2-bolt base |
| Height | 65 mm |
| Length | 126 mm |
| Sealing | single lip seal |
| Lubrication | food grade grease; grease fitting m6x1 |
| Series | sesp200 |
| Weight | 0.77 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 21.5 mm |
Show UNSPSC/ECL@SS
£ 105.90 excl. VAT
/ Each
£ 127.08 incl. VAT
- Usually arrives within 14 working days