References
NSK:UCP209D1
Rubix:399A6312
Manufacturer :UCP209D1 N
EAN:00029176539893


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Product details : NSK UCP209D1 PILLOW BLOCK HOUSED UNITS
Pillow block unit NSK
Applications
Normal Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 2350 g |
|---|---|
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 146 mm |
| Clamping | 19 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt base |
| Height | 106 mm |
| Length | 190 mm |
| Sealing | contact seal (nitrile rubber) |
| Lubrication | relubricatable |
| Series | ucp2 |
| Weight | 2.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 190 mm |
Show UNSPSC/ECL@SS
£ 43.51 excl. VAT
/ Each
£ 52.21 incl. VAT
- Usually arrives within 14 working days