Deep groove ball bearing FAG 6214-J20AB-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing
See technical informationReferences
FAG:6214-J20AB-C3
Rubix:239A1115
Manufacturer :0709568980030
EAN:4047643249041

Product details : FAG 6214-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-J20AB, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 1070 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20ab |
| Reference speed | 6100 rpm |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 251.75 excl. VAT
/ Each
£ 302.10 incl. VAT
- Delivery usually within ( 7 ) days
