Deep groove ball bearing FAG M20-TVP, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:M20-TVP
Rubix:238A2800
Manufacturer :0167331000000
EAN:4012801062466

Product details : FAG M20-TVP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | m2 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 25.72 excl. VAT
/ Each
£ 30.86 incl. VAT
- Delivery usually within ( 7 ) days
