Deep groove ball bearing FAG 61817-2RSR-Y, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 85 mm
Ball bearing
See technical informationReferences
Superseded Ref:61817-2RS-Y
FAG:61817-2RSR-Y
Rubix:158A6106
Manufacturer :0807288710000
EAN:4047643335331

Product details : FAG 61817-2RSR-Y SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG brand deep groove ball bearing features a brass cage and rubber contact seals on both sides, providing effective protection against contaminants. Designed to withstand radial and axial loads in both directions, it ensures reliable and long-lasting performance.
Features:
This single-row deep groove ball bearing features a brass cage that ensures good stability under high loads and provides increased resistance to shocks and vibrations. Its standard internal radial clearance ensures even load distribution, while its NBR rubber contact seals on both sides effectively protect against contaminants and moisture. Although the seals introduce slight friction, this bearing is still capable of operating at high speeds.
Maintenance:
This product is designed for low-maintenance operation. Its rubber seals effectively retain the lubricant, thereby minimizing the need for relubrication. However, regular monitoring of operating conditions is recommended, particularly to detect changes in temperature and vibration. Periodic checks of noise and temperature levels help anticipate potential malfunctions and ensure maximum service life.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, ensuring excellent protection against solid and liquid contaminants. These seals provide effective protection against dust, water, and oil splashes, while retaining the lubricant inside. This design reduces wear and extends the bearing’s service life, making it suitable for industrial environments subject to harsh conditions.
Brand Information:
FAG, a subsidiary of the Schaeffler Group, is a major player in the manufacture of bearings and guidance solutions. Recognized for its technical expertise and capacity for innovation, the brand develops high-performance products for the industrial and automotive sectors. Its expertise in materials and lubrication ensures durable and reliable solutions that meet the most stringent requirements of industrial and mechanical applications.
Key Benefits:
- Optimal protection against dust, water, and contaminants;
- Brass cage providing high resistance to shocks and vibrations;
- Excellent resistance to radial and axial loads;
- Minimal maintenance thanks to effective seals;
- Suitable for demanding applications and complex industrial environments.
Applications:
This bearing is used in various industrial sectors, including gearboxes, compressors, and machine tools. It is ideal for conveyor systems, aircraft engines, and turbines, where precision and robustness are essential. Its adaptability to dynamic loads and effective sealing make it a preferred choice for environments subject to significant mechanical and thermal stresses.
Features:
This single-row deep groove ball bearing features a brass cage that ensures good stability under high loads and provides increased resistance to shocks and vibrations. Its standard internal radial clearance ensures even load distribution, while its NBR rubber contact seals on both sides effectively protect against contaminants and moisture. Although the seals introduce slight friction, this bearing is still capable of operating at high speeds.
Maintenance:
This product is designed for low-maintenance operation. Its rubber seals effectively retain the lubricant, thereby minimizing the need for relubrication. However, regular monitoring of operating conditions is recommended, particularly to detect changes in temperature and vibration. Periodic checks of noise and temperature levels help anticipate potential malfunctions and ensure maximum service life.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, ensuring excellent protection against solid and liquid contaminants. These seals provide effective protection against dust, water, and oil splashes, while retaining the lubricant inside. This design reduces wear and extends the bearing’s service life, making it suitable for industrial environments subject to harsh conditions.
Brand Information:
FAG, a subsidiary of the Schaeffler Group, is a major player in the manufacture of bearings and guidance solutions. Recognized for its technical expertise and capacity for innovation, the brand develops high-performance products for the industrial and automotive sectors. Its expertise in materials and lubrication ensures durable and reliable solutions that meet the most stringent requirements of industrial and mechanical applications.
Key Benefits:
- Optimal protection against dust, water, and contaminants;
- Brass cage providing high resistance to shocks and vibrations;
- Excellent resistance to radial and axial loads;
- Minimal maintenance thanks to effective seals;
- Suitable for demanding applications and complex industrial environments.
Applications:
This bearing is used in various industrial sectors, including gearboxes, compressors, and machine tools. It is ideal for conveyor systems, aircraft engines, and turbines, where precision and robustness are essential. Its adaptability to dynamic loads and effective sealing make it a preferred choice for environments subject to significant mechanical and thermal stresses.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x110x110 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 618..-2rsr-y |
| Material | steel |
| Limit speed | 2850 rpm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 20400 N |
Show UNSPSC/ECL@SS
£ 88.34 excl. VAT
/ Each
£ 106.01 incl. VAT
- In stock: Next day delivery
