Deep groove ball bearing SNR 6306EEC4, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6306EEC4
Rubix:205A0245
EAN:3413520145026



Documents
Product details : SNR 6306EEC4 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x27x84 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 27900 N |
| Weight | 0.009 kg |
Show UNSPSC/ECL@SS
£ 13.12 excl. VAT
/ Each
£ 15.74 incl. VAT
- Delivery usually within ( 3 ) days
