Deep groove ball bearing SNR 6022EEC3, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm

Deep groove ball bearings, single row

See technical informationSee documents
References
SNR:6022EEC3
Rubix:204A9245
EAN:3413520511685
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter170 mm
Width28 mm
See all Specifications
Documents

Product details : SNR 6022EEC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)176x46x182 mm
Logistic Weight2,04 g
Inner diameter110 mm
Outer diameter170 mm
Width28 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Cagesteel
Limit speed2300 rpm
Basic static load, radial - C0r73000 N
Basic dynamic load, radial - Cr81000 N
Weight1.49 kg
Show UNSPSC/ECL@SS
£ 100.76 excl. VAT
/ Each
£ 120.91 incl. VAT
  • Delivery usually within ( 3 ) days