Deep groove ball bearing FAG 6304-TVH-C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
FAG:6304-TVH-C3
Rubix:229A4191
Manufacturer :0383771790030
EAN:4012801563994

Product details : FAG 6304-TVH-C3 RADIAL BALL BEARING 0383771790030
This FAG brand deep groove ball bearing features a glass-fiber-reinforced polyamide cage that provides low friction and impact resistance, as well as an internal radial clearance of C3, which improves tolerance to temperature variations and enables smooth operation at high speeds. Designed to withstand radial and axial loads in both directions, it is very easy to install. It is ideal for applications requiring low rolling resistance and efficient heat dissipation.
Features:
This ball bearing stands out for its design, which is optimized to minimize friction as much as possible. Its glass-fiber-reinforced polyamide cage and increased internal radial clearance (C3) work together to minimize friction and optimize force transmission, while ensuring good impact resistance and high-speed performance. Its open structure allows for optimal lubrication, further reducing internal friction and thereby improving rotational speed performance. The absence of seals also facilitates direct access for maintenance and ensures better heat dissipation.
Maintenance:
Maintenance of this bearing is simplified by the absence of seals, allowing for easier inspections and lubrication. Regular lubrication with a high-quality lubricant is essential to minimize wear and ensure a long service life. Monitoring parameters such as noise, temperature, and vibration is recommended to detect any abnormalities early on. In the event of wear or failure, prompt replacement will prevent damage to the equipment. A clean environment is essential during maintenance to prevent contamination of surfaces and internal components.
Sealing:
This bearing has no seals, making it vulnerable to external contaminants such as dust, particles, and liquids. It is therefore suitable for applications in clean, controlled environments. The absence of a protective barrier allows direct access to internal components for lubrication and maintenance. However, this requires increased monitoring to prevent any intrusion that could affect its performance.
Brand Information:
FAG, part of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, the brand stands out for the innovation and precision of its products. Its bearings are designed to ensure reliability and performance in the most demanding environments, thanks to high-quality materials and advanced engineering.
Key Benefits:
- Low rolling resistance, reducing energy consumption and wear;
- C3 internal radial clearance for better performance at high speeds;
- Reinforced polyamide cage providing good impact resistance and quiet operation;
- Open design facilitating maintenance and lubrication;
- Suitable for clean, controlled environments, minimizing the risk of contamination;
- Robust construction for a long service life and consistent performance.
Applications:
This ball bearing is ideal for industrial applications requiring smooth rotation and efficient heat dissipation. It is used in the automotive sector, particularly in transmissions and clutch systems. It is also used in industrial machinery such as conveyors and pumps, ensuring reliable performance during continuous operation. In electric motors and industrial fans, it ensures optimal rotation. It is also used in material handling systems, textile machinery, and automation equipment. Its robust design and ability to withstand high speeds make it a suitable choice for various demanding industries.
Features:
This ball bearing stands out for its design, which is optimized to minimize friction as much as possible. Its glass-fiber-reinforced polyamide cage and increased internal radial clearance (C3) work together to minimize friction and optimize force transmission, while ensuring good impact resistance and high-speed performance. Its open structure allows for optimal lubrication, further reducing internal friction and thereby improving rotational speed performance. The absence of seals also facilitates direct access for maintenance and ensures better heat dissipation.
Maintenance:
Maintenance of this bearing is simplified by the absence of seals, allowing for easier inspections and lubrication. Regular lubrication with a high-quality lubricant is essential to minimize wear and ensure a long service life. Monitoring parameters such as noise, temperature, and vibration is recommended to detect any abnormalities early on. In the event of wear or failure, prompt replacement will prevent damage to the equipment. A clean environment is essential during maintenance to prevent contamination of surfaces and internal components.
Sealing:
This bearing has no seals, making it vulnerable to external contaminants such as dust, particles, and liquids. It is therefore suitable for applications in clean, controlled environments. The absence of a protective barrier allows direct access to internal components for lubrication and maintenance. However, this requires increased monitoring to prevent any intrusion that could affect its performance.
Brand Information:
FAG, part of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, the brand stands out for the innovation and precision of its products. Its bearings are designed to ensure reliability and performance in the most demanding environments, thanks to high-quality materials and advanced engineering.
Key Benefits:
- Low rolling resistance, reducing energy consumption and wear;
- C3 internal radial clearance for better performance at high speeds;
- Reinforced polyamide cage providing good impact resistance and quiet operation;
- Open design facilitating maintenance and lubrication;
- Suitable for clean, controlled environments, minimizing the risk of contamination;
- Robust construction for a long service life and consistent performance.
Applications:
This ball bearing is ideal for industrial applications requiring smooth rotation and efficient heat dissipation. It is used in the automotive sector, particularly in transmissions and clutch systems. It is also used in industrial machinery such as conveyors and pumps, ensuring reliable performance during continuous operation. In electric motors and industrial fans, it ensures optimal rotation. It is also used in material handling systems, textile machinery, and automation equipment. Its robust design and ability to withstand high speeds make it a suitable choice for various demanding industries.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 144 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 14400 rpm |
| Limit speed | 19800 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 16900 N |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- Delivery usually within ( 7 ) days
