Deep groove ball bearing Timken 6318-C3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
6318
See technical informationReferences
Timken:6318-C3
Rubix:106A1147
Manufacturer :100417195
EAN:0087796295902




Product details : TIMKEN 6318-C3 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 193,802x193,802x47,752 mm |
|---|---|
| Package weight | 5015,4 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6318 |
| Material | steel |
| Basic static load, radial - C0r | 107200 N |
| Basic dynamic load, radial - Cr | 142600 N |
Show UNSPSC/ECL@SS
£ 123.36 excl. VAT
/ Each
£ 148.03 incl. VAT
- Delivery usually within ( 7 ) days
