Deep groove ball bearing FAG 6201-C-TVH-C3>V, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Ball bearing
See technical informationReferences
Superseded Ref:6201-C-TVH-C3
FAG:6201-C-TVH-C3>V
Rubix:244A3921
Manufacturer :0956620570030
EAN:4054372736858

Product details : FAG 6201-C-TVH-C3V 0956620570030 DEEP GROOVE BALL BEARING
This FAG ball bearing is an essential component in many industrial applications. Designed to meet strict requirements for durability, performance, and reliability, this bearing is particularly well-suited for environments where precision and load-carrying capacity are critical.
Features:
This single-row deep-groove ball bearing stands out for its advanced technical features, designed for optimal performance in a variety of industrial environments. Its single-row ball design allows for even distribution of radial loads. It is open, meaning it has no seals or shields, and features an increased radial clearance (C3). The glass-fiber-reinforced polyamide cage ensures increased wear resistance, while the C-generation design offers superior dimensional accuracy, thereby improving operational stability.
Maintenance:
To ensure optimal performance and extend the bearing’s service life, it is essential to check the bearing’s condition. Since it has no seals, this bearing must be protected from contaminants and dust, particularly in more exposed industrial environments.
Sealing:
This bearing is designed without seals or shields, meaning it is open. This has the advantage of reducing friction and optimizing heat dissipation, but it also makes it more susceptible to the intrusion of particles or contaminants. It is therefore recommended to use this type of bearing in clean or well-controlled environments.
Brand Information:
FAG, an iconic brand of the Schaeffler Group, is globally recognized for its expertise in the design and manufacture of high-precision bearings. Since its founding, FAG has strived to provide innovative and reliable solutions that meet the demanding needs of various industries. Thanks to a combination of cutting-edge technology and decades of experience, FAG has become a leader in the field of bearings, ensuring exceptional performance across its product line. Whether in the automotive industry, power generation, or industrial equipment, FAG is a trusted partner for companies seeking to optimize their operations with high-quality components.
Features:
This single-row deep-groove ball bearing stands out for its advanced technical features, designed for optimal performance in a variety of industrial environments. Its single-row ball design allows for even distribution of radial loads. It is open, meaning it has no seals or shields, and features an increased radial clearance (C3). The glass-fiber-reinforced polyamide cage ensures increased wear resistance, while the C-generation design offers superior dimensional accuracy, thereby improving operational stability.
Maintenance:
To ensure optimal performance and extend the bearing’s service life, it is essential to check the bearing’s condition. Since it has no seals, this bearing must be protected from contaminants and dust, particularly in more exposed industrial environments.
Sealing:
This bearing is designed without seals or shields, meaning it is open. This has the advantage of reducing friction and optimizing heat dissipation, but it also makes it more susceptible to the intrusion of particles or contaminants. It is therefore recommended to use this type of bearing in clean or well-controlled environments.
Brand Information:
FAG, an iconic brand of the Schaeffler Group, is globally recognized for its expertise in the design and manufacture of high-precision bearings. Since its founding, FAG has strived to provide innovative and reliable solutions that meet the demanding needs of various industries. Thanks to a combination of cutting-edge technology and decades of experience, FAG has become a leader in the field of bearings, ensuring exceptional performance across its product line. Whether in the automotive industry, power generation, or industrial equipment, FAG is a trusted partner for companies seeking to optimize their operations with high-quality components.
Strengths
This single-row deep-groove ball bearing is designed to ensure efficient load distribution, thereby minimizing wear and extending its service life. Its glass-fiber-reinforced polyamide cage makes it very lightweight and provides optimal strength, even in demanding environments. The absence of seals or shields simplifies maintenance and allows for more efficient heat dissipation, thereby reducing operating costs. As part of the C generation, this bearing features an optimized design that offers increased precision and improved stability. Versatile, it can be used in a wide range of industrial applications, ensuring reliable performance under various conditions. The C3 radial clearance is greater than standard, allowing for better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Applications
This rigid single-row ball bearing is used in numerous industrial applications where performance and reliability are essential. Because it is open, this bearing is best suited for clean or controlled environments where contaminants are limited. It can be used in industrial machinery, processing equipment, and conveyor systems.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-c-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 24600 rpm |
| Limit speed | 37000 rpm |
| Basic static load, radial - C0r | 3100 N |
| Basic dynamic load, radial - Cr | 8000 N |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- Delivery usually within ( 7 ) days
