Deep groove ball bearing FAG 6314-Z-C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Ball bearing
See technical informationReferences
FAG:6314-Z-C3
Rubix:274A7014
Manufacturer :0191109520030
EAN:4064328770119

Product details : FAG 6314-Z-C3 DEEP GROOVE BALL BEARING
This FAG-branded deep groove ball bearing is designed to offer remarkable durability and precision in a wide range of industrial applications.
Features:
Its single-row ball configuration allows it to effectively withstand moderate radial and axial loads while ensuring smooth and stable rotation. This model features a metal flange and a sheet steel cage. The C3 radial clearance provides better tolerance to thermal expansion and high loads, enhancing the bearing’s reliability and service life.
Maintenance:
This deep-groove ball bearing is equipped with a metal shield that provides a protective barrier against medium-sized contaminants such as debris or splashes. It is pre-lubricated, which reduces maintenance requirements; however, it is recommended to check the bearing’s condition to prevent wear.
Brand Information:
FAG is a global leader in bearing manufacturing, recognized for its commitment to innovation and quality. Since its founding, the brand has distinguished itself through its technical expertise and ability to provide reliable, high-performance bearing solutions. FAG is synonymous with precision and durability, offering products designed to meet the most demanding needs of modern industries.
Features:
Its single-row ball configuration allows it to effectively withstand moderate radial and axial loads while ensuring smooth and stable rotation. This model features a metal flange and a sheet steel cage. The C3 radial clearance provides better tolerance to thermal expansion and high loads, enhancing the bearing’s reliability and service life.
Maintenance:
This deep-groove ball bearing is equipped with a metal shield that provides a protective barrier against medium-sized contaminants such as debris or splashes. It is pre-lubricated, which reduces maintenance requirements; however, it is recommended to check the bearing’s condition to prevent wear.
Brand Information:
FAG is a global leader in bearing manufacturing, recognized for its commitment to innovation and quality. Since its founding, the brand has distinguished itself through its technical expertise and ability to provide reliable, high-performance bearing solutions. FAG is synonymous with precision and durability, offering products designed to meet the most demanding needs of modern industries.
Strengths
• Robust design for extended service life
• Enhanced protection against contaminants
• Increased C3 clearance for high speeds
• Thermal resistance for use in extreme environments
• Easy maintenance to reduce downtime
• Smooth and quiet operation
• Enhanced protection against contaminants
• Increased C3 clearance for high speeds
• Thermal resistance for use in extreme environments
• Easy maintenance to reduce downtime
• Smooth and quiet operation
Applications
This single-row deep groove ball bearing is suitable for electric motors, compressors, pumps, and fans, where it ensures stable rotation even under heavy loads. This bearing is also ideal for mechanical transmissions and machine tools, guaranteeing precise and long-lasting operation.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x150x150 mm |
|---|---|
| Logistic Weight | 2575 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 63..-z |
| Material | steel |
| Reference speed | 6100 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 67.69 excl. VAT
/ Each
£ 81.23 incl. VAT
- Usually arrives within 14 working days
