Deep groove ball bearing NTN 6220NR, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm

NTN - Deep Groove Ball Bearing - 6220NR

See technical informationSee documents

References

NTN:6220NR
Rubix:204A9962
EAN:4547359373318
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Documents

Product details : NTN 6220NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x180x34 mm
Logistic Weight3280 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Sealingopen
Bearing Clearancecn
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r93000 N
Basic dynamic load, radial - Cr135000 N
Weight0.082 kg
£ 127.43 excl. VAT
/ Each
£ 152.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories