Deep groove ball bearing FAG 6308-C-2HRS, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6308-C-2HRS
Rubix:238A3187
Manufacturer :0706846420000
EAN:4047643293471

Documents
Product details : FAG 6308-C-2HRS DEEP GROOVE BALL BEARING 63..-C-2HRS SINGLE ROW GENERA
This ball bearing is a high-performance solution designed to meet the needs of numerous industrial applications. Precision-engineered, it features a single row of balls to ensure smooth power transmission, and its optimized design with rubber seals provides effective protection against external contaminants.
Features:
This FAG brand deep groove ball bearing is a C-series model and features a single row of balls. Its sheet steel cage provides additional strength, ensuring greater stability and extended service life under heavy-duty conditions. This bearing is equipped with two rubber seals, ensuring optimal protection against contaminants such as dust and moisture. It is also factory-lubricated, allowing for extended use without the need for immediate maintenance. Its robust and precise design makes it a preferred choice for a variety of industrial applications where performance and reliability are essential.
Maintenance:
This rigid bearing requires minimal maintenance, thanks to its optimized design with rubber seals that protect the internal components from external contaminants. To maximize its service life, it is recommended to check the condition of the seals and ensure that no contaminants have entered the mechanism. The initial factory lubrication is generally sufficient for extended use, but relubrication may be necessary depending on operating conditions and usage intensity.
Sealing:
This single-row bearing is designed with two high-quality rubber seals. These seals provide effective protection against contaminants, such as dust, water, and other impurities that could damage the bearing’s internal components. Sealing plays a key role in protecting bearings by preventing harmful particles from entering the mechanism, thereby reducing the risk of failure and premature wear.
Brand Information:
FAG, founded in 1883, is a flagship brand of the Schaeffler Group, a global leader in bearings and transmission technologies. The FAG brand is recognized for its innovations and exceptional quality, meeting the industry’s highest standards. With over 130 years of experience, FAG offers a comprehensive range of bearing solutions for various industrial sectors, ranging from automotive and aerospace to energy and manufacturing.
Features:
This FAG brand deep groove ball bearing is a C-series model and features a single row of balls. Its sheet steel cage provides additional strength, ensuring greater stability and extended service life under heavy-duty conditions. This bearing is equipped with two rubber seals, ensuring optimal protection against contaminants such as dust and moisture. It is also factory-lubricated, allowing for extended use without the need for immediate maintenance. Its robust and precise design makes it a preferred choice for a variety of industrial applications where performance and reliability are essential.
Maintenance:
This rigid bearing requires minimal maintenance, thanks to its optimized design with rubber seals that protect the internal components from external contaminants. To maximize its service life, it is recommended to check the condition of the seals and ensure that no contaminants have entered the mechanism. The initial factory lubrication is generally sufficient for extended use, but relubrication may be necessary depending on operating conditions and usage intensity.
Sealing:
This single-row bearing is designed with two high-quality rubber seals. These seals provide effective protection against contaminants, such as dust, water, and other impurities that could damage the bearing’s internal components. Sealing plays a key role in protecting bearings by preventing harmful particles from entering the mechanism, thereby reducing the risk of failure and premature wear.
Brand Information:
FAG, founded in 1883, is a flagship brand of the Schaeffler Group, a global leader in bearings and transmission technologies. The FAG brand is recognized for its innovations and exceptional quality, meeting the industry’s highest standards. With over 130 years of experience, FAG offers a comprehensive range of bearing solutions for various industrial sectors, ranging from automotive and aerospace to energy and manufacturing.
Strengths
This single-row deep-groove ball bearing supports radial and axial loads while maintaining smooth, jerk-free rotation. Thanks to its rubber seals, it effectively protects internal components from contaminants, thereby extending the product’s service life.
Applications
This rigid ball bearing is used in numerous industrial applications, ranging from mechanical transmission systems to agricultural equipment, machine tools, and conveyors. This bearing is ideal for sectors such as manufacturing, logistics, and material handling facilities. Its versatility makes it an indispensable component for a wide range of industrial applications where performance must be guaranteed.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63..-c-2hrs |
| Material | rubber |
| Cage | steel |
| Limit speed | 7400 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 50000 N |
| Weight | 0.621 kg |
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
- Usually arrives within 14 working days
