Deep groove ball bearing NTN 6816, Outer diameter: 100 mm | Width: 10 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6816
See technical informationReferences
NTN:6816
Rubix:205A0771
EAN:4547359006377



Product details : NTN 6816 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x10 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 80 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | steel |
| Basic static load, radial - C0r | 13300 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 49.35 excl. VAT
/ Each
£ 59.22 incl. VAT
- Delivery usually within ( 3 ) days
