Deep groove ball bearing FAG 6320-J20AB-C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Ball bearing
See technical informationReferences
FAG:6320-J20AB-C3
Rubix:238A2265
Manufacturer :0775430250030
EAN:4047643066471

Product details : FAG 6320-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This single-row deep groove ball bearing from FAG combines a simple, robust design with great versatility, making it ideal for a variety of industrial applications. Designed for high performance, it is capable of withstanding radial and axial loads in both directions while maintaining low friction torque, making it suitable for high speeds.
Features:
This rigid ball bearing is designed to meet the needs of industrial companies seeking to optimize their operations with reliable, high-performance components. It is a single-row ball bearing, designed without seals (open), featuring a sheet steel cage that ensures high stability. Its C3 radial clearance allows for better tolerance of deformations and thermal expansion, thus offering greater flexibility for use in a variety of environments. The ceramic coating applied to the outer ring provides electrical insulation, protecting the bearing from stray currents that could damage components.
Maintenance:
This single-row bearing is open—that is, it is designed without a seal—so it is essential to perform thorough maintenance to maintain optimal performance. The lack of a seal makes it more vulnerable to dust and other contaminants. It is therefore crucial to inspect the bearing regularly to prevent the buildup of dirt that could impair its operation and shorten its service life.
Sealing:
This rigid bearing model is designed without seals, classifying it as an “open” bearing. The lack of protection against dust or moisture means it is essential to use it in clean, controlled environments.
Brand Information:
FAG, a globally recognized brand in the field of bearings, is synonymous with quality, innovation, and performance. With over 130 years of experience in developing mechanical solutions, FAG stands out for its robust and reliable products, tailored to the needs of modern industries. Whether for high-precision applications or heavy industrial equipment, FAG offers solutions that meet the most rigorous requirements, enabling its customers to improve their performance and ensure the continuity of their operations.
Features:
This rigid ball bearing is designed to meet the needs of industrial companies seeking to optimize their operations with reliable, high-performance components. It is a single-row ball bearing, designed without seals (open), featuring a sheet steel cage that ensures high stability. Its C3 radial clearance allows for better tolerance of deformations and thermal expansion, thus offering greater flexibility for use in a variety of environments. The ceramic coating applied to the outer ring provides electrical insulation, protecting the bearing from stray currents that could damage components.
Maintenance:
This single-row bearing is open—that is, it is designed without a seal—so it is essential to perform thorough maintenance to maintain optimal performance. The lack of a seal makes it more vulnerable to dust and other contaminants. It is therefore crucial to inspect the bearing regularly to prevent the buildup of dirt that could impair its operation and shorten its service life.
Sealing:
This rigid bearing model is designed without seals, classifying it as an “open” bearing. The lack of protection against dust or moisture means it is essential to use it in clean, controlled environments.
Brand Information:
FAG, a globally recognized brand in the field of bearings, is synonymous with quality, innovation, and performance. With over 130 years of experience in developing mechanical solutions, FAG stands out for its robust and reliable products, tailored to the needs of modern industries. Whether for high-precision applications or heavy industrial equipment, FAG offers solutions that meet the most rigorous requirements, enabling its customers to improve their performance and ensure the continuity of their operations.
Strengths
- Single-row ball design: The simple structure of the deep-groove ball bearing ensures even load distribution, thereby reducing premature wear and extending the product’s service life.
- Sheet steel cage: The strength of steel provides increased durability and better performance in various environments.
- C3 radial clearance: allows for greater flexibility in applications where temperature fluctuations are common, while ensuring smooth operation.
- Ceramic coating with electrical insulation: protects against stray currents that could impair the bearing’s mechanical performance, ensuring greater durability.
- Open structure: facilitates heat dissipation.
- Sheet steel cage: The strength of steel provides increased durability and better performance in various environments.
- C3 radial clearance: allows for greater flexibility in applications where temperature fluctuations are common, while ensuring smooth operation.
- Ceramic coating with electrical insulation: protects against stray currents that could impair the bearing’s mechanical performance, ensuring greater durability.
- Open structure: facilitates heat dissipation.
Applications
This deep-groove ball bearing is used in a wide range of industrial applications, including gearmotors, inverters, pumps, gearboxes, electric motors, generators, and equipment where electrical currents can damage the bearing’s internal components, such as in variable-frequency drive systems.
Technical specifications
Attributes
| Logistic Weight | 7670 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20ab |
| Reference speed | 4600 rpm |
| Limit speed | 4250 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 644.36 excl. VAT
/ Each
£ 773.23 incl. VAT
- Usually arrives within 14 working days
