Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NSK BEARING INSERT UC312D1
Insert bearing with eccentric clamping ring NSK UC312D1, Outer diameter: 130 mm | Inner diameter: 60 mm
Ball Bearing
References
nsk:
UC312D1
rubix:
103A7771
manufacturer :
UC312D1 X AS3S5
ean:
00029176638435
Technical specifications
Inner diameter
60
mm
Outer diameter
130
mm
See all Specifications
Product details
Technical specifications
Product details : NSK BEARING INSERT UC312D1
Set Screw Type
Technical specifications
Attributes
Logistic Weight
2700
g
Inner diameter
60
mm
Outer diameter
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.01
excl. VAT
/
Each
£
158.41
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA E40-XL-KRR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX213G2T04, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR ES204SRS, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR CES205-16, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring NTN AEL205-100D1W3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX214-43G2, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR SES202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19.1 mm
Insert bearing with eccentric clamping ring NTN UEL311-203D1W3, Outer diameter: 150 mm | Inner diameter: 55 mm | Width: 73 mm
Insert bearing with eccentric clamping ring SNR ES201G2T04, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring NTN AEL206-104D1W3, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR EX207G2L3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR ES210-31G2, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-2C, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX217G2L3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm