Insert bearing with eccentric clamping ring SNR SES202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19.1 mm

SNR - Bearing Unit - SES.203

See technical information
References
SNR:SES202
Rubix:205A7899
EAN:3413529500253
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter40 mm
Materialstainless steel
See all Specifications

Product details : SNR SES202 INSERT BEARING


stainless steel insert, spherical outer diameter, fixing by eccentric locking collar, single lip seal, food grease
Housing bearing insert, stainless steel, sealing washer and extended inner ring on both sides of the bearing, lubrication with grease for the food industry, eccentric ring fastening

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x50x35 mm
Logistic Weight247 g
Inner diameter15 mm
Outer diameter40 mm
Materialstainless steel
Width19.1 mm
Basic dynamic load, radial - Cr7800 N
Sealingopen
Bearing Clearancec3
Cagestainless steel
Basic static load, radial - C0r4500 N
Show UNSPSC/ECL@SS
£ 34.40 excl. VAT
/ Each
£ 41.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories