NTN - Insert Bearing - UEL311-203D1W3
Inner diameter | 55 mm |
---|---|
Outer diameter | 150 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 150x140x80 mm |
---|---|
Logistic Weight | 2398 g |
Inner diameter | 55 mm |
Outer diameter | 150 mm |
Width | 73 mm |
Bearing Clearance | CN |
Series | UEL300 |
Cage | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days