Insert bearing with eccentric clamping ring INA E40-XL-KRR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm

Radial insert ball bearing

See technical information

References

INA:E40-XL-KRR
Rubix:103A1923
Manufacturer :0008128700000
EAN:4012802782769
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Materiallow-alloy, through hardening chromium steel (rolling bearing steel per iso 683-17)
See all Specifications

Product details : INA BEARING INSERT E40-XL-KRR


Radial insert ball bearings E..-KRR, cylindrical outer ring, location by eccentric locking collar, R seals on both sides

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter80 mm
Materiallow-alloy, through hardening chromium steel (rolling bearing steel per iso 683-17)
Width42.9 mm
Basic dynamic load, radial - Cr34500 N
Sealingtwo rubber seals
Bearing Clearancecn
Relubrication functionno
Reaming52.3 mm
Cagepolyamide
Thickness56.5 mm
Lubricantgrease (greased; cannot be relubricated)
Basic static load, radial - C0r19800 N
£ 34.44 excl. VAT
/ Each
£ 41.33 incl. VAT
  • In stock: Next day delivery

Check our products from related categories