Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX204G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX204G2T20
rubix:
205A2784
ean:
3413529579464
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX204G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.93
excl. VAT
/
Each
£
21.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR EX212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring SKF YET 211-200, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring NTN UEL311D1W3
Insert bearing with eccentric clamping ring SNR EX305-15G2, Outer diameter: 62 mm | Inner diameter: 23.813 mm | Width: 46.8 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC-2Z, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX315G2, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 100 mm
Insert bearing with eccentric clamping ring INA G1100-KRR-B, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.5 mm
Insert bearing with eccentric clamping ring SNR EX216G2L3, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 74.6 mm
Insert bearing with eccentric clamping ring NTN AELS204-012D1NW3, Inner diameter: 19.05 mm
Insert bearing with eccentric clamping ring INA GE20-XL-KLL-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Insert bearing with eccentric clamping ring SNR EX210G2T04, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring NTN UELS207LD1N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX215G2T20, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring SNR EX203-11G2, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 43.5 mm