Deep groove ball bearing NTN 6307C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Ball Bearing
See technical informationSee documentsReferences
NTN:6307C3
Rubix:205A0273
Manufacturer :6307C3
EAN:4547359575811



Documents
Product details : NTN 6307C3 DEEP GROOVE BALL BEARING
The single row deep-groove ball bearing is the most popular bearing. It is available in a wide range of sizes with several possible options: sealing with shields or seals, presence of a retaining ring, varied clearances, several cage types, etc.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel (cage) |
| Cage | steel |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 37000 N |
| Weight | 0.115 kg |
Show UNSPSC/ECL@SS
£ 7.97 excl. VAT
/ Each
£ 9.56 incl. VAT
- Delivery usually within ( 3 ) days
