Deep groove ball bearing SKF 208, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:208
Rubix:266A6156
Manufacturer :34660
EAN:7316576679568

Product details : SKF 208 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing offers enhanced durability and performance, particularly in applications with high radial loads. Thanks to its design with fill notches, this bearing can accommodate more balls than standard versions, enabling it to provide a high load capacity.
Features:
This SKF single-row deep groove ball bearing is designed with fill notches on the shoulders of both the inner and outer rings. This allows for more balls to be incorporated than in standard models, thereby improving its ability to withstand higher radial loads. However, its axial load capacity and operating speed are slightly more limited. Its open design allows for efficient cooling under controlled conditions and easy access to internal components for maintenance.
Maintenance:
This rigid ball bearing requires simple but regular maintenance due to its open design. It is important to check the lubrication level and use a high-quality lubricant suitable for the operating conditions. It is also recommended to regularly check radial clearance, noise, and temperature for any signs of deterioration. The absence of seals makes inspections and lubrication easier.
Sealing:
The absence of seals means it is exposed to external contaminants, such as dust, particles, or liquids, making it better suited for clean, controlled environments, as well as those where cooling is critical.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Filling grooves that allow for more balls to be incorporated into the bearing;
- High radial load capacity, superior to that of a bearing without grooves;
- Simple, versatile, and robust, requiring little maintenance;
- Increased reliability thanks to its robust and simple design.
Applications:
This SKF deep groove ball bearing is ideal for applications where radial load capacity is essential, without the need for high speeds. It is commonly used in agricultural machinery, where equipment is subjected to heavy loads while operating at moderate speeds. Finally, this bearing is highly valued in conveyor systems, where it can effectively support the radial loads generated by the weight of the goods being moved.
Features:
This SKF single-row deep groove ball bearing is designed with fill notches on the shoulders of both the inner and outer rings. This allows for more balls to be incorporated than in standard models, thereby improving its ability to withstand higher radial loads. However, its axial load capacity and operating speed are slightly more limited. Its open design allows for efficient cooling under controlled conditions and easy access to internal components for maintenance.
Maintenance:
This rigid ball bearing requires simple but regular maintenance due to its open design. It is important to check the lubrication level and use a high-quality lubricant suitable for the operating conditions. It is also recommended to regularly check radial clearance, noise, and temperature for any signs of deterioration. The absence of seals makes inspections and lubrication easier.
Sealing:
The absence of seals means it is exposed to external contaminants, such as dust, particles, or liquids, making it better suited for clean, controlled environments, as well as those where cooling is critical.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Filling grooves that allow for more balls to be incorporated into the bearing;
- High radial load capacity, superior to that of a bearing without grooves;
- Simple, versatile, and robust, requiring little maintenance;
- Increased reliability thanks to its robust and simple design.
Applications:
This SKF deep groove ball bearing is ideal for applications where radial load capacity is essential, without the need for high speeds. It is commonly used in agricultural machinery, where equipment is subjected to heavy loads while operating at moderate speeds. Finally, this bearing is highly valued in conveyor systems, where it can effectively support the radial loads generated by the weight of the goods being moved.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 393 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 208 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 15000 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 27000 N |
| Basic dynamic load, radial - Cr | 33600 N |
Show UNSPSC/ECL@SS
£ 64.74 excl. VAT
/ Each
£ 77.69 incl. VAT
- Delivery usually within ( 3 ) days
