Deep groove ball bearing Timken 635-2RS, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:635-2RS
Rubix:396A2158
EAN:0053893772868

Documents
Product details : TIMKEN 635-2RS DEEP GROOVE BALL BEARING
Deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. With super-finished raceways and controlled geometries, our premium design helps ensure consistent quality.
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | mc3 |
| Series | 600 series (miniature and extra-small) |
| Material | steel |
| Cage | steel |
| Limit speed | 38000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 890 N |
| Basic dynamic load, radial - Cr | 2300 N |
| Weight | 0.008 kg |
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ 10 pieces
£ 35.16 incl. VAT
- Usually arrives within 14 working days
