SNR - Deep Groove Ball Bearing - 6314.ZZC3
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 6100 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 68200 N |
Basic dynamic load, radial - Cr | 104000 N |
Weight | 2.566 kg |
Usually arrives within 14 working days