Deep groove ball bearing SNR 6016ZZ, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6016ZZ
Rubix:204A9158
EAN:3413520374846



Documents
Product details : SNR 6016ZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x128x28 mm |
|---|---|
| Logistic Weight | 863 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 6100 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 39800 N |
| Basic dynamic load, radial - Cr | 47100 N |
| Weight | 0.87 kg |
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
- Delivery usually within ( 3 ) days
