Deep groove ball bearing FAG 6308-C-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
FAG:6308-C-C3
Rubix:244A4127
Manufacturer :0706822080030
EAN:4047643293464

Product details : FAG 6308-C-C3 0706822080030 DEEP GROOVE BALL BEARING
This FAG single-row ball bearing is designed according to the C generation, which is recognized for its efficiency and ability to withstand high loads. It features a C3 radial clearance, ensuring greater flexibility of use and reducing the risk of premature wear.
Features:
The FAG deep groove ball bearing features a single-row ball design, optimized to provide superior strength and uniform load distribution. The C-generation design of this bearing delivers significant improvements in noise and friction reduction, while extending the product’s service life. With a C3 radial clearance, it offers additional tolerance to thermal expansion and minor misalignments.
Maintenance:
Maintaining this rigid ball bearing is relatively simple: it is recommended to regularly check the alignment of mechanical components, ensure that the bearing is properly lubricated, and verify that it does not overheat or make any unusual noises.
Sealing:
The absence of a seal in this FAG bearing allows for more efficient heat dissipation and reduced internal friction, thereby contributing to better performance at high speeds. However, it is essential not to expose the bearing to external contaminants to ensure a long service life.
Brand Information:
For over a century, the FAG bearing brand has been synonymous with quality, innovation, and reliability, providing cutting-edge technical solutions for industry. It is part of the Schaeffler Group, which meets the most stringent requirements. The group also contributes to energy efficiency and environmental sustainability.
Features:
The FAG deep groove ball bearing features a single-row ball design, optimized to provide superior strength and uniform load distribution. The C-generation design of this bearing delivers significant improvements in noise and friction reduction, while extending the product’s service life. With a C3 radial clearance, it offers additional tolerance to thermal expansion and minor misalignments.
Maintenance:
Maintaining this rigid ball bearing is relatively simple: it is recommended to regularly check the alignment of mechanical components, ensure that the bearing is properly lubricated, and verify that it does not overheat or make any unusual noises.
Sealing:
The absence of a seal in this FAG bearing allows for more efficient heat dissipation and reduced internal friction, thereby contributing to better performance at high speeds. However, it is essential not to expose the bearing to external contaminants to ensure a long service life.
Brand Information:
For over a century, the FAG bearing brand has been synonymous with quality, innovation, and reliability, providing cutting-edge technical solutions for industry. It is part of the Schaeffler Group, which meets the most stringent requirements. The group also contributes to energy efficiency and environmental sustainability.
Strengths
- Increased durability: designed to withstand high loads and speeds without compromising service life.
- Low noise level: the C-generation reduces vibrations and noise.
- Versatile application: with a single row of balls and C3 radial clearance, it adapts to various operating conditions, including temperature fluctuations.
- Low noise level: the C-generation reduces vibrations and noise.
- Versatile application: with a single row of balls and C3 radial clearance, it adapts to various operating conditions, including temperature fluctuations.
Applications
This deep-groove ball bearing is used in a wide range of industrial applications, including gearmotors, inverters, pumps, gearboxes, and mechanical transmissions.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-c |
| Material | steel |
| Reference speed | 9900 rpm |
| Limit speed | 11800 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 47000 N |
| Weight | 0.582 kg |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Usually arrives within 14 working days
