Rolling and Plain Bearings
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62..-C |
Reference speed | 18100 rpm |
Limit speed | 20600 rpm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 14700 N |
Weight | 0.103 kg |
Usually arrives within 14 working days