Deep groove ball bearing SKF 61902-2Z/C3, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:61902-2Z/C3
Rubix:104A9197
EAN:7316572888858

Product details : SKF RADIAL BALL BEARING 61902-2Z/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 16,1 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 619.. |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 56000 rpm |
| Limit speed | 28000 rpm |
Show UNSPSC/ECL@SS
£ 13.57 excl. VAT
/ Each
£ 16.28 incl. VAT
- Usually arrives within 14 working days
