Deep groove ball bearing FAG 6312-C-2Z, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Ball bearing
See technical informationSee documentsReferences
Superseded Ref:6312-2Z
FAG:6312-C-2Z
Rubix:461A8450
Manufacturer :0819123740000
EAN:4054369497267

Documents
Product details : FAG 6312-C-2Z DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing combines high performance, durability, and reliability. It is equipped with steel shields and stands out for its robustness and ability to withstand high rotational speeds (C-series). It is an ideal bearing for industrial applications requiring superior longevity. Thanks to its lifetime lubrication, it requires little maintenance.
Features:
This FAG deep groove ball bearing features a single row of balls in a riveted sheet-metal cage, providing excellent radial load distribution (it also accommodates light axial loads). As part of the C generation, this bearing features an optimized design to reduce friction and energy losses while increasing its service life. Steel shields on both sides provide effective protection against debris, ensuring consistent performance.
Sealing:
This FAG bearing is equipped with steel shields on both sides, providing a narrow-clearance seal. The bearing is protected from debris and medium-sized contaminants. Additionally, the high-quality grease used for lubrication is retained by these shields. Lubrication is maintained, and the internal components remain protected.
Brand Information:
Schaeffler, a global leader in the bearing industry, is committed to providing sustainable and efficient solutions that meet the specific needs of its customers. Its FAG brand has been manufacturing bearings for over 130 years, introducing significant technical improvements every decade.
Features:
This FAG deep groove ball bearing features a single row of balls in a riveted sheet-metal cage, providing excellent radial load distribution (it also accommodates light axial loads). As part of the C generation, this bearing features an optimized design to reduce friction and energy losses while increasing its service life. Steel shields on both sides provide effective protection against debris, ensuring consistent performance.
Sealing:
This FAG bearing is equipped with steel shields on both sides, providing a narrow-clearance seal. The bearing is protected from debris and medium-sized contaminants. Additionally, the high-quality grease used for lubrication is retained by these shields. Lubrication is maintained, and the internal components remain protected.
Brand Information:
Schaeffler, a global leader in the bearing industry, is committed to providing sustainable and efficient solutions that meet the specific needs of its customers. Its FAG brand has been manufacturing bearings for over 130 years, introducing significant technical improvements every decade.
Strengths
The optimized design of the C-generation reduces internal friction, thereby lowering heat generation and improving energy efficiency. Protected by the shields, the bearing grease remains in place for the entire service life of the bearing. This eliminates the need for frequent maintenance, making it a cost-effective choice for companies seeking to minimize operating costs.
Applications
These bearings are used in applications requiring high radial load capacity, such as industrial conveyors, material handling equipment, and agricultural machinery. They are ideally suited for environments requiring medium to high rotational speeds, such as production lines, warehouse logistics systems, and agricultural equipment that demands high durability.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63..-c-2z |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 7400 rpm |
| Limit speed | 6700 rpm |
| Reaming diameter | 60 mm |
| Thickness | 31 mm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 89000 N |
| Weight | 1.697 kg |
Show UNSPSC/ECL@SS
£ 27.78 excl. VAT
/ Each
£ 33.34 incl. VAT
- Usually arrives within 14 working days
