Deep groove ball bearing SKF W 61906, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm

Deep Groove Ball Bearing

See technical information

References

SKF:W 61906
Rubix:104A4165
EAN:7316574821990
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter47 mm
Width9 mm
See all Specifications

Product details : SKF SS RADIAL BALL BEARING W61906


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
Sealingopen
Bearing Clearancecn
Materialstainless steel
£ 91.43 excl. VAT
/ Each
£ 109.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories