Deep groove ball bearing FAG 6310-C-HRS, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Ball bearing
See technical informationSee documentsReferences
Superseded Ref:6310-RSR
FAG:6310-C-HRS
Rubix:274A6997
Manufacturer :0890137190000
EAN:4064327300218

Documents
Product details : FAG 6310-C-HRS DEEP GROOVE BALL BEARING
Features:
This deep-groove ball bearing features a single-row design, which optimizes its load-carrying capacity and enhances its durability. As part of the C-series, it incorporates improvements that provide enhanced wear resistance and extend its service life. In addition, it is equipped with a sheet steel cage and a rubber seal.
Maintenance:
This bearing is factory-pre-lubricated, which reduces maintenance requirements. Although it requires little maintenance, it is advisable to check its condition regularly to ensure optimal performance.
Sealing:
The rubber seal is essential for protecting the single-row ball bearing from contaminants such as dust, moisture, and fine particles. This protection not only helps extend the bearing’s service life but also ensures smooth and reliable operation even under harsh conditions. Additionally, the seal helps keep the lubricant inside the bearing.
This deep-groove ball bearing features a single-row design, which optimizes its load-carrying capacity and enhances its durability. As part of the C-series, it incorporates improvements that provide enhanced wear resistance and extend its service life. In addition, it is equipped with a sheet steel cage and a rubber seal.
Maintenance:
This bearing is factory-pre-lubricated, which reduces maintenance requirements. Although it requires little maintenance, it is advisable to check its condition regularly to ensure optimal performance.
Sealing:
The rubber seal is essential for protecting the single-row ball bearing from contaminants such as dust, moisture, and fine particles. This protection not only helps extend the bearing’s service life but also ensures smooth and reliable operation even under harsh conditions. Additionally, the seal helps keep the lubricant inside the bearing.
Strengths
• Single-row ball design: offers good load-carrying capacity and increased durability.
• Sheet steel cage: ensures increased product robustness, extending the bearing’s service life.
• Generation C: an improved version offering better wear resistance and increased longevity.
• Rubber seal: protects against external contaminants such as dust and moisture, thereby extending the product’s service life.
• Minimal maintenance: thanks to its sealing system, this bearing requires little maintenance, which helps reduce operating costs.
• Sheet steel cage: ensures increased product robustness, extending the bearing’s service life.
• Generation C: an improved version offering better wear resistance and increased longevity.
• Rubber seal: protects against external contaminants such as dust and moisture, thereby extending the product’s service life.
• Minimal maintenance: thanks to its sealing system, this bearing requires little maintenance, which helps reduce operating costs.
Applications
This deep groove ball bearing is suitable for a wide range of industrial applications. Equipped with a rubber seal, it is ideal for environments where contaminants are a concern, such as in the food, chemical, or textile industries. It is particularly recommended for rotating equipment such as machine tools, where reliability and durability are paramount. Its robust design makes it a preferred choice for demanding environments requiring high-performance solutions.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6310-c-hrs |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Limit speed | 5800 rpm |
| Reaming diameter | 50 mm |
| Thickness | 27 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 68000 N |
| Weight | 1.056 kg |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
