Deep groove ball bearing NTN CS213D1V2, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
NTN - Agricultural Bearing - CS213D1V2
See technical informationReferences
NTN:CS213D1V2
Rubix:394A6412
EAN:4547359056846



Product details : NTN CS213D1V2 AGRICULTURAL BEARING
NTN - Agricultural Bearing - CS213D1V2
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | agr |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57500 N |
| Weight | 0.76 kg |
Show UNSPSC/ECL@SS
£ 80.65 excl. VAT
/ Each
£ 96.78 incl. VAT
- Delivery usually within ( 3 ) days
