Deep groove ball bearing Timken 6207H-2RS, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:6207H-2RS
Rubix:397A0375
EAN:0013992227317

Documents
Product details : TIMKEN 6207H-2RS S/STEEL SEALED DEEP GROOVE BALL BEARING
Timken’s corrosion resistant deep groove ball bearings are an ideal fit for a variety of demanding applications. Constructed with stainless rings, rolling elements, and cages, our bearings can improve uptime in a variety of harsh environments.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6207h |
| Material | stainless steel |
| Reference speed | 6300 rpm |
| Limit speed | 14000 rpm |
| Reaming diameter | 35 mm |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 21800 N |
| Weight | 0.29 kg |
Show UNSPSC/ECL@SS
£ 35.12 excl. VAT
/ Each
£ 42.14 incl. VAT
- Delivery usually within ( 7 ) days
